Corning M-5-PN-2-CZ-L-OR-CCS - CUT REEL Multimode Tight Buffered Plenum Zipcord | Graybar Store
Corning - Multimode Tight Buffered Plenum Zipcord - M-5-PN-2-CZ-L-OR-CCS - CUT REEL
+ / - Hover over image to Zoom
Other Views

    Multimode Tight Buffered Plenum Zipcord

    Manufacturer: Corning
    Manufacturer #: M-5-PN-2-CZ-L-OR-CCS - CUT REEL
    SKU: 25565060
    $0.42
    Checking Pricing
         
    Fiber Count:2
    Fiber Category:Multimode - OM2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-5-PN-2-CZ-L-OR-CCS - CUT REEL
    • Jacket Color Orange
    • Fiber Category Multimode - OM2
    • Fiber Count 2
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Tight Buffered Cable, Fiber Count: 2, Orange, OM2