Ortronics (Legrand) OR-P1TF4ZRGZZZ001M Fiber Optic Cable Assembly - Twelve Connector Pigtails, Multimode LC | Graybar Store
Ortronics (Legrand) - Fiber Optic Cable Assembly - Twelve Connector Pigtails, Multimode LC - OR-P1TF4ZRGZZZ001M
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cable Assembly - Twelve Connector Pigtails, Multimode LC

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-P1TF4ZRGZZZ001M
    SKU: 25282557
    $232.49
    Checking Pricing
         
    Length:1 m.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-P1TF4ZRGZZZ001M
    • Fiber Cord Type Duplex
    • Length 1 m.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Legrand® Multimode Pigtail, Length: 1 m, Fiber Cord Type: Duplex