Allen Tel Multimode OM3 Duplex MTRJ(F) to LC Fiber Optic Cable | Graybar Store
Allen Tel - Multimode OM3 Duplex MTRJ(F) to LC Fiber Optic Cable
+ / - Hover over image to Zoom
Other Views

    Multimode OM3 Duplex MTRJ(F) to LC Fiber Optic Cable

    Manufacturer: Allen Tel
         

    Choose this multimode OM3 cable for 50 MTRJ female to LC duplex fiber optic applications for reliability. Individual removable dust covers are included.

    • Full line of high quality singlemode and multimode fiber optic cable assemblies
    • All cables are 100% tested for insertion loss and back reflection
    • Available in industry standard lengths in meters
    • Individual removable dust covers
    See More >>
    • Manufacturer Allen Tel
    • Connector Configuration MTRJ - Female to LC
    • Fiber Cord Type Duplex
    • Fiber Type Multimode - OM3
    • Jacket Color Aqua
    • UNSPSC 43223326
    Select Filter Options Below ( 1 items found )
    Length (Meters):5.0
    Mfg Part #
    SKU
    Length (Meters)
    Price
    GBMFL-D4-05
    25392941
    5.0
    $
    42
    .95
    /
    EA
    25392941
    Length (Meters)
    5.0
    $
    42
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25392941 SKU, 25392941 ANALYTICS...
    Price
    $
    42
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available