Allen Tel Multimode OM2 Duplex MTRJ(F) to SC Fiber Optic Cable | Graybar Store
Allen Tel - Multimode OM2 Duplex MTRJ(F) to SC Fiber Optic Cable
+ / - Hover over image to Zoom
Other Views

    Multimode OM2 Duplex MTRJ(F) to SC Fiber Optic Cable

    Manufacturer: Allen Tel
         

    Choose this professional-grade multimode fiber optic cable for your most demanding performance needs. Custom lengths available.

    • Full line of high quality singlemode and multimode fiber optic cable assemblies
    • All cables are 100% tested for insertion loss and back reflection
    • Available in industry standard lengths in meters
    • Individual removable dust covers
    See More >>
    • Manufacturer Allen Tel
    • Connector Configuration MTRJ - Female to SC
    • Fiber Cord Type Duplex
    • Fiber Type Multimode - OM2
    • Jacket Color Blue
    • UNSPSC 26121655
    Select Filter Options Below ( 1 items found )
    Length (Meters):3.0
    Mfg Part #
    SKU
    Length (Meters)
    Price
    GBMFC-D3-03
    25057110
    3.0
    $
    32
    .17
    /
    EA
    25057110
    Length (Meters)
    3.0
    $
    32
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25057110 SKU, 25057110 ANALYTICS...
    Price
    $
    32
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available