Allen Tel GBLCC-D3-03 Multimode OM2 Duplex LC to SC Fiber Optic Cable | Graybar Store
Allen Tel - Multimode OM2 Duplex LC to SC Fiber Optic Cable - GBLCC-D3-03
+ / - Hover over image to Zoom
Other Views

    Multimode OM2 Duplex LC to SC Fiber Optic Cable

    Manufacturer: Allen Tel
    Manufacturer #: GBLCC-D3-03
    SKU: 22121017
    $46.58
    Checking Pricing
         
    Length (Meters):3.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GBLCC-D3-03
    • Connector Configuration LC to SC
    • Fiber Cord Type Duplex
    • Fiber Type Multimode - OM2
    • Jacket Color Blue
    • Length (Meters) 3.0
    • Country of Origin CN - China
    Product Overview:
    Multimode (OM2) duplex LC to SC fiber jumper with a blue jacket. 3 Meters.
    • Full line of high quality singlemode and multimode fiber optic cable assemblies
    • All cables are 100% tested for insertion loss and back reflection
    • Available in industry standard lengths in meters
    • Individual removable dust covers