Allen Tel GBMMT-D2-06 Multimode OM1 Duplex MTRJ(M) to ST Fiber Optic Cable | Graybar Store
Allen Tel - Multimode OM1 Duplex MTRJ(M) to ST Fiber Optic Cable - GBMMT-D2-06
+ / - Hover over image to Zoom
Other Views

    Multimode OM1 Duplex MTRJ(M) to ST Fiber Optic Cable

    Manufacturer: Allen Tel
    Manufacturer #: GBMMT-D2-06
    SKU: 25276542
    $51.22
    Checking Pricing
         
    Length (Meters):6.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GBMMT-D2-06
    • Connector Configuration MTRJ - Male to ST
    • Fiber Cord Type Duplex
    • Fiber Type Multimode - OM1
    • Jacket Color Orange
    • Length (Meters) 6.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Multimode (OM1) duplex MTRJ male to ST fiber jumper with an orange jacket. 6 Meters.
    • Full line of high quality singlemode and multimode fiber optic cable assemblies
    • All cables are 100% tested for insertion loss and back reflection
    • Available in industry standard lengths in meters
    • Individual removable dust covers