Allen Tel GBMFL-D2-03 Multimode OM1 Duplex MTRJ(F) to LC Fiber Optic Cable | Graybar Store
Allen Tel - Multimode OM1 Duplex MTRJ(F) to LC Fiber Optic Cable - GBMFL-D2-03
+ / - Hover over image to Zoom
Other Views

    Multimode OM1 Duplex MTRJ(F) to LC Fiber Optic Cable

    Manufacturer: Allen Tel
    Manufacturer #: GBMFL-D2-03
    SKU: 25072971
    $48.80
    Checking Pricing
         
    Length (Meters):3.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GBMFL-D2-03
    • Connector Configuration MTRJ - Female to LC
    • Fiber Cord Type Duplex
    • Fiber Type Multimode - OM1
    • Jacket Color Orange
    • Length (Meters) 3.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Multimode (OM1) duplex MTRJ female to LC fiber jumper with an orange jacket. 3 Meters.
    • Full line of high quality singlemode and multimode fiber optic cable assemblies
    • All cables are 100% tested for insertion loss and back reflection
    • Available in industry standard lengths in meters
    • Individual removable dust covers