Fluke Networks MMC-50-SCFC Multimode Launch Cable, 50 µm, 105 m Length, SC/FC | Graybar Store
Fluke Networks - Multimode Launch Cable, 50 µm, 105 m Length, SC/FC - MMC-50-SCFC
+ / - Hover over image to Zoom
Other Views

    Multimode Launch Cable, 50 µm, 105 m Length, SC/FC

    Manufacturer: Fluke Networks
    Manufacturer #: MMC-50-SCFC
    SKU: 25420351
    $316.33
    Checking Pricing
         
    Connections:SC to FC
    Length (Meters):105.0
    Additional Features:Multimode - 50 um
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # MMC-50-SCFC
    • Connections SC to FC
    • Length (Meters) 105.0
    • Additional Features Multimode - 50 um
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fluke Networks MMC-50-SCFC Multimode Launch Cable, 50 µm, 105 m Length, SC/FC