Cable Exchange CAX-SCX-SMSX-900-3FT Multimode Duplex Fiber Optic Patch Cable SC Blunt | Graybar Store
Cable Exchange - Multimode Duplex Fiber Optic Patch Cable SC Blunt - CAX-SCX-SMSX-900-3FT
+ / - Hover over image to Zoom
Other Views

    Multimode Duplex Fiber Optic Patch Cable SC Blunt

    Manufacturer: Cable Exchange
    Manufacturer #: CAX-SCX-SMSX-900-3FT
    SKU: 25803773
    $8.36
    Checking Pricing
         
    Length:3 ft.
    Fiber Category:Singlemode
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cable Exchange
    • Manufacturer # CAX-SCX-SMSX-900-3FT
    • Connector Type SC to Blunt
    • Fiber Category Singlemode
    • Length 3 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Multimode Duplex Fiber Optic Patch Cable, Length: 3 ft, Fiber Category: Singlemode, Adapter Type: SC Blunt, Connector Type: SC Blunt