Cable Exchange CAX-LCX-SMSX-AC-3M Multimode Duplex Fiber Optic Patch Cable LC to Blunt | Graybar Store
Cable Exchange - Multimode Duplex Fiber Optic Patch Cable LC to Blunt - CAX-LCX-SMSX-AC-3M
+ / - Hover over image to Zoom
Other Views

    Multimode Duplex Fiber Optic Patch Cable LC to Blunt

    Manufacturer: Cable Exchange
    Manufacturer #: CAX-LCX-SMSX-AC-3M
    SKU: 25511175
    $11.26
    Checking Pricing
         
    Length:3 m.
    Fiber Category:Singlemode
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cable Exchange
    • Manufacturer # CAX-LCX-SMSX-AC-3M
    • Connector Type LC to Blunt
    • Fiber Category Singlemode
    • Length 3 m.
    • SAP Material Type ZSTD
    Product Overview:
    Multimode Duplex Fiber Optic Patch Cable, Length: 3 m, Fiber Category: Singlemode, Adapter Type: LC Blunt, Connector Type: LC to Blunt