Fluke FLUKE-117/323 KIT Multimeter and Clamp Meter Combination Kit | Graybar Store
Fluke - Multimeter and Clamp Meter Combination Kit - FLUKE-117/323 KIT
+ / - Hover over image to Zoom
Other Views

    Multimeter and Clamp Meter Combination Kit

    Manufacturer: Fluke
    Manufacturer #: FLUKE-117/323 KIT
    SKU: 25528114
    $336.72
    Checking Pricing
         
    Kit Includes:Fluke 117 Digital Multimeter; Fluke 323 True-RMS Clamp Meter
    Tool Application:Meter Transportation; Protection
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-117/323 KIT
    • Kit Includes Fluke 117 Digital Multimeter; Fluke 323 True-RMS Clamp Meter
    • Tool Application Meter Transportation; Protection
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Electricians Multimeter Combo Kit, Model: 117/323, Voltage Rating: 600 V, Includes Digital Multimeter, True RMS Clamp Meter, Test Leads, Magnetic Hanger, Carry Case
    Display: Digital: 6,000 Counts, Updates 4 Per SEC, Temperature Rating: Operating: -10 To 50 DEG C, Storage: -40 To 60 DEG C, Battery: 9 V Alkaline, NEDA 1604A/ IEC 6LR61, Battery Life: 400 HR Typical, Without Backlight, Includes: 117 Digital Multimeter, 323 True RMS Clamp Meter, Surge Protection: 6 KV Peak Per IEC 61010-1 600 VCAT III, Pollution Degree 2, Fuse for A input: 11 AMP, 1000 V FAST Fuse, Bar graph: 33 Segments, Updates 32 Per SEC, CAT III 600 V safety rated, For Productive And Effective Troubleshooting