Greenlee DM-45 Multimeter | Graybar Store
Greenlee - Multimeter - DM-45
+ / - Hover over image to Zoom
Other Views

    Multimeter

    Manufacturer: Greenlee
    Manufacturer #: DM-45
    SKU: 25416789
    $65.84
    Checking Pricing
         
    Amperage Rating:10
    Display Type:Digital
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # DM-45
    • Amperage Rating 10
    • Display Type Digital
    Product Overview:
    10A 600V AC/DC multimeter
    DIGITAL TYPE; 0.8 PERCENT DC VOLTAGE, 0.8 PERCENT AC VOLTAGE, 1 PERCENT DC CURRENT, 1.8 PERCENT AC CURRENT, 1 PERCENT RESISTANCE ACCURACY; BACKLIT LCD DISPLAY TYPE; -4 TO 1832 DEG F TEMPERATURE RANGE; AC/DC VOLTAGE, AC/DC CURRENT, RESISTANCE, TEMPERATURE, FREQUENCY, DUTY CYCLE, CAPACITANCE PARAMETER MEASURED; 9.999 HZ TO 999.9 KHZ FREQUENCY RANGE; 400O, 4/40/400 KILO OHM, 4/40 MILLI OHM RESISTANCE RANGE; 400/4000 MICROAMPERE, 40/400 MILLIAMPERE, 4/10 AMPERE AC CURRENT RANGE; 4/40/400/1000 V AC VOLTAGE RANGE; 400 MILLIVOLT, 4/40/400/1000 V DC VOLTAGE RANGE; 40/400 NANOFARAD, 4/40/200 NANOFARAD CAPACITANCE RANGE