Fluke 803293 Multimeter, 11A 1000 Volt | Graybar Store
Fluke - Multimeter, 11A 1000 Volt - 803293
+ / - Hover over image to Zoom
Other Views

    Multimeter, 11A 1000 Volt

    Manufacturer: Fluke
    Manufacturer #: 803293
    SKU: 99564945
    $10.87
    Checking Pricing
         
    Interrupt Rating:20 kA
    Voltage Rating:1000 V
    Amps:11A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # 803293
    • Amps 11A
    • Voltage Rating 1000 V
    • Interrupt Rating 20 kA
    • SAP Material Type ZSTD
    Product Overview:
    Fuse, Voltage Rating: 1000 V, Amps: 11A, Interrupt Rating: 20 kA