Commscope 1375291-1 Multimedia SL Series Empty Patch Panel, 24-Ports | Graybar Store
Commscope - Multimedia SL Series Empty Patch Panel, 24-Ports - 1375291-1
+ / - Hover over image to Zoom
Other Views

    Multimedia SL Series Empty Patch Panel, 24-Ports

    Manufacturer: Commscope
    Manufacturer #: 1375291-1
    SKU: 22049847
    $42.14
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Unloaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 1375291-1
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 24
    • Rack Units 1
    • Mounting 19 Inch Rack
    • Panel Color Black
    • Country of Origin US - USA
    Product Overview:
    Multimedia SL Series 24-port empty patch panel, 1 RU.
    • Panel Dimensions: 19W x 1.73H x 0.65D in