Commscope 1499622-1 Multimedia SL Series Angled Empty Patch Panel, 24-Port | Graybar Store
Commscope - Multimedia SL Series Angled Empty Patch Panel, 24-Port - 1499622-1
+ / - Hover over image to Zoom
Other Views

    Multimedia SL Series Angled Empty Patch Panel, 24-Port

    Manufacturer: Commscope
    Manufacturer #: 1499622-1
    SKU: 25270376
    $51.02
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:1
    No. of Ports:24
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 1499622-1
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Multimedia SL Series 24-port empty angled patch panel, 1 RU.
    • Panel Dimensions: 19W x 1.73H x 0.65D in