Siemon MX-SMB-SC-20 MAX® Bezel with Duplex mm/SM SC Adapter | Graybar Store
Siemon - MAX® Bezel with Duplex mm/SM SC Adapter - MX-SMB-SC-20
+ / - Hover over image to Zoom
Other Views

    MAX® Bezel with Duplex mm/SM SC Adapter

    Manufacturer: Siemon
    Manufacturer #: MX-SMB-SC-20
    SKU: 25055661
    $13.93
    Checking Pricing
         
    No. of Ports:2
    Part Number:MX-SMB-SC-20
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-SMB-SC-20
    • Color Ivory
    • Part Number MX-SMB-SC-20
    • Type Adapter
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Multimedia, SC Bezel And Blank, Ivory, No. of Ports: 2
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules