Leviton 41293-HDW Multimedia Outlet System VGA/HD15 Feedthrough Module | Graybar Store
Leviton - Multimedia Outlet System VGA/HD15 Feedthrough Module - 41293-HDW
+ / - Hover over image to Zoom
Other Views

    Multimedia Outlet System VGA/HD15 Feedthrough Module

    Manufacturer: Leviton
    Manufacturer #: 41293-HDW
    SKU: 22108939
    $21.12
    Checking Pricing
         
    Color:White
    No. of Units High:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41293-HDW
    • Color White
    • Termination Style Push-On
    • No. of Units High 1
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    HDMI® white VGA/HD15 feedthrough multimedia outlet system module, 1-unit high.
    • Compatible with single- and dual-gang MOS wallplates and surface mount boxes
    • Use with video cables compromised of (3) coax, (R,G,B), (4) UTP, (2) conductor lines for horizontal and vertical sync, and (1) drain