Leviton 41292-3RW Multimedia Outlet System RCA Feedthrough (MOS) Modules | Graybar Store
Leviton - Multimedia Outlet System RCA Feedthrough (MOS) Modules - 41292-3RW
+ / - Hover over image to Zoom
Other Views

    Multimedia Outlet System RCA Feedthrough (MOS) Modules

    Manufacturer: Leviton
    Manufacturer #: 41292-3RW
    SKU: 25161564
    $12.76
    Checking Pricing
         
    Color:White
    Adapter Type:RCA
    No. of Units High:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41292-3RW
    • Color White
    • Adapter Type RCA
    • No. of Units High 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White RCA composite feedthrough MOS connector.
    • Multimedia Outlet System (MOS)
    • Modules load into housing from the front