Leviton Multimedia Outlet System (MOS) Wallplate | Graybar Store
Leviton - Multimedia Outlet System (MOS) Wallplate
+ / - Hover over image to Zoom
Other Views

    Multimedia Outlet System (MOS) Wallplate

    Manufacturer: Leviton
         

    Leviton's Multimedia Outlet System (MOS) allows you to customize faceplates with any combination of voice, data, audio, and video MOS QuickPort® adapters and blanks.

    • Multimedia Outlet System (MOS)
    • Accommodates a combination of QuickPort® connectors, adapters, and blanks
    • Allows for flexibility in applications where deployment of a variety of voice, data, audio, and visual systems is needed
    See More >>
    • Manufacturer Leviton
    • Mounting Style Surface Mount
    • Type Wallplate
    Select Filter Options Below ( 11 items found )
    Mfg Part #
    SKU
    Style
    Color
    Material
    Bracket
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    Price
    41291-1MW
    25110083
    1-port
    White
    $
    2
    .53
    /
    EA
    25110083
    Style
    1-port
    Color
    White
    Material
    Bracket
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    $
    2
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    41291-1BI
    96041159
    Blank Insert
    Ivory
    $
    1
    .71
    /
    EA
    96041159
    Style
    Blank Insert
    Color
    Ivory
    Material
    Bracket
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    $
    1
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    41291-1BW
    96041160
    Blank Insert
    White
    $
    1
    .71
    /
    EA
    96041160
    Style
    Blank Insert
    Color
    White
    Material
    Bracket
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    $
    1
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    41291-1MI
    22108924
    1-port
    Ivory
    $
    2
    .53
    /
    EA
    22108924
    Style
    1-port
    Color
    Ivory
    Material
    Bracket
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    $
    2
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    41291-1BT
    25121017
    Blank Insert
    Light Almond
    $
    2
    .59
    /
    EA
    25121017
    Style
    Blank Insert
    Color
    Light Almond
    Material
    Bracket
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    $
    2
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    41291-1MG
    25213780
    1-port
    Grey
    $
    3
    .80
    /
    EA
    25213780
    Style
    1-port
    Color
    Grey
    Material
    Bracket
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    $
    3
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    41291-1BG
    96041161
    Blank Insert
    Grey
    $
    2
    .59
    /
    EA
    96041161
    Style
    Blank Insert
    Color
    Grey
    Material
    Bracket
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    $
    2
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    41291-DBW
    22108940
    Empty VGA HD15
    White
    $
    4
    .58
    /
    EA
    22108940
    Style
    Empty VGA HD15
    Color
    White
    Material
    Bracket
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    $
    4
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    41291-DBI
    22108941
    Empty VGA HD15
    Ivory
    $
    4
    .58
    /
    EA
    22108941
    Style
    Empty VGA HD15
    Color
    Ivory
    Material
    Bracket
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    $
    4
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    41291-1MT
    25121018
    Light Almond
    Plastic
    Plastic
    Modules Load into Housings From the Front or Side; Place Angled Modules in Bottom of Wallplate to Allow Cable Clearance at
    1.85 W x 0.48 D x 0.96 H
    41291-1MT
    1
    $
    3
    .80
    /
    EA
    25121018
    Style
    Color
    Light Almond
    Material
    Plastic
    Bracket
    Plastic
    Module
    Additional Features
    Modules Load into Housings From the Front or Side; Place Angled Modules in Bottom of Wallplate to Allow Cable Clearance at
    Dimensions (Inches)
    1.85 W x 0.48 D x 0.96 H
    Part Number
    41291-1MT
    No. of Ports
    1
    $
    3
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    41291-1BE
    96041162
    Black
    Snap-In
    Modules Load into Housings From the Front or Side
    41291-1BE
    $
    1
    .71
    /
    EA
    96041162
    Style
    Color
    Black
    Material
    Bracket
    Module
    Snap-In
    Additional Features
    Modules Load into Housings From the Front or Side
    Dimensions (Inches)
    Part Number
    41291-1BE
    No. of Ports
    $
    1
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25110083 SKU, 25110083 ANALYTICS...
    Material
    Bracket
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    Price
    $
    2
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96041159 SKU, 96041159 ANALYTICS...
    Material
    Bracket
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    Price
    $
    1
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96041160 SKU, 96041160 ANALYTICS...
    Material
    Bracket
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    Price
    $
    1
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108924 SKU, 22108924 ANALYTICS...
    Material
    Bracket
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    Price
    $
    2
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25121017 SKU, 25121017 ANALYTICS...
    Material
    Bracket
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    Price
    $
    2
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25213780 SKU, 25213780 ANALYTICS...
    Material
    Bracket
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    Price
    $
    3
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96041161 SKU, 96041161 ANALYTICS...
    Material
    Bracket
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    Price
    $
    2
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108940 SKU, 22108940 ANALYTICS...
    Material
    Bracket
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    Price
    $
    4
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108941 SKU, 22108941 ANALYTICS...
    Material
    Bracket
    Module
    Additional Features
    Dimensions (Inches)
    Part Number
    No. of Ports
    Price
    $
    4
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25121018 SKU, 25121018 ANALYTICS...
    Material
    Plastic
    Bracket
    Plastic
    Module
    Additional Features
    Modules Load into Housings From the Front or Side; Place Angled Modules in Bottom of Wallplate to Allow Cable Clearance at
    Dimensions (Inches)
    1.85 W x 0.48 D x 0.96 H
    Part Number
    41291-1MT
    No. of Ports
    1
    Price
    $
    3
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96041162 SKU, 96041162 ANALYTICS...
    Material
    Bracket
    Module
    Snap-In
    Additional Features
    Modules Load into Housings From the Front or Side
    Dimensions (Inches)
    Part Number
    41291-1BE
    No. of Ports
    Price
    $
    1
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available