Leviton 41290-DMG Multimedia Outlet System (MOS) Wallplate, Dual-Gang, Grey | Graybar Store
Leviton - Multimedia Outlet System (MOS) Wallplate, Dual-Gang, Grey - 41290-DMG
+ / - Hover over image to Zoom
Other Views

    Multimedia Outlet System (MOS) Wallplate, Dual-Gang, Grey

    Manufacturer: Leviton
    Manufacturer #: 41290-DMG
    SKU: 96041173
    $9.88
    Checking Pricing
         
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41290-DMG
    • Color Grey
    • Mounting Style Flush Mount
    • Type Wallplate
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Multimedia Outlet System grey 2-gang front loading wallplate.
    • Multimedia Outlet System (MOS)
    • Accommodates a combination of QuickPort® connectors, adapters, and blanks
    • Allows for flexibility in applications where deployment of a variety of voice, data, audio, and visual systems is needed
    • Grey, 2 gang front-loading wallplate