Leviton 41291-1BI Multimedia Outlet System (MOS) Module, Blank, Ivory | Graybar Store
Leviton - Multimedia Outlet System (MOS) Module, Blank, Ivory - 41291-1BI
+ / - Hover over image to Zoom
Other Views

    Multimedia Outlet System (MOS) Module, Blank, Ivory

    Manufacturer: Leviton
    Manufacturer #: 41291-1BI
    SKU: 96041159
    $1.71
    Checking Pricing
         
    Style:Blank Insert
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41291-1BI
    • Color Ivory
    • Style Blank Insert
    • Mounting Style Surface Mount
    • Type Wallplate
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Multimedia Outlet System (MOS) ivory blank module, 1-unit.
    • Multimedia Outlet System (MOS)
    • Accommodates a combination of QuickPort® connectors, adapters, and blanks
    • Allows for flexibility in applications where deployment of a variety of voice, data, audio, and visual systems is needed
    • 1-unit high module
    • Ivory, blank module