Leviton 41296-MMI Multimedia Outlet System (MOS) Surface Mount Box, 6-Port, Ivory | Graybar Store
Leviton - Multimedia Outlet System (MOS) Surface Mount Box, 6-Port, Ivory - 41296-MMI
+ / - Hover over image to Zoom
Other Views

    Multimedia Outlet System (MOS) Surface Mount Box, 6-Port, Ivory

    Manufacturer: Leviton
    Manufacturer #: 41296-MMI
    SKU: 96041140
    $17.96
    Checking Pricing
         
    Color:Ivory
    Dimensions:5.325 W x 8.00 H x 1.33 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41296-MMI
    • Color Ivory
    • Dimensions 5.325 W x 8.00 H x 1.33 D in.
    • Made Of Self-Extinguishing ABS Plastic, UL 94V-0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Multimedia Outlet System (MOS) ivory 6-port surface mount box.
    • Front-load installation ensures simple moves, adds, and changes
    • Accepts only one unit high modules
    • Accepts up to six connectors