Leviton 41292-AEW Multimedia Outlet System (MOS) RCA Inserts, White | Graybar Store
Leviton - Multimedia Outlet System (MOS) RCA Inserts, White - 41292-AEW
+ / - Hover over image to Zoom
Other Views

    Multimedia Outlet System (MOS) RCA Inserts, White

    Manufacturer: Leviton
    Manufacturer #: 41292-AEW
    SKU: 25455553
    $23.89
    Checking Pricing
         
    Color:White
    Adapter Type:RCA
    No. of Units High:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41292-AEW
    • Color White
    • Adapter Type RCA
    • No. of Units High 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    RCA composite video module, 110-style termination (red, white, yellow).
    • Multimedia Outlet System (MOS)
    • Modules load into housing from the front