Leviton 41291-2CW Multimedia Outlet System (MOS) Fiber Inserts, SC, Ivory | Graybar Store
Leviton - Multimedia Outlet System (MOS) Fiber Inserts, SC, Ivory - 41291-2CW
+ / - Hover over image to Zoom
Other Views

    Multimedia Outlet System (MOS) Fiber Inserts, SC, Ivory

    Manufacturer: Leviton
    Manufacturer #: 41291-2CW
    SKU: 96041170
    $26.65
    Checking Pricing
         
    Color:White
    Adapter Type:SC Duplex
    No. of Units High:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41291-2CW
    • Color White
    • Adapter Type SC Duplex
    • No. of Units High 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    White duplex SC fiber adapter, 1 unit high.
    • Multimedia Outlet System (MOS)
    • Modules load into housing from the front or side