Leviton 41291-2TE Multimedia Outlet System (MOS) Fiber Inserts | Graybar Store
Leviton - Multimedia Outlet System (MOS) Fiber Inserts - 41291-2TE
+ / - Hover over image to Zoom
Other Views

    Multimedia Outlet System (MOS) Fiber Inserts

    Manufacturer: Leviton
    Manufacturer #: 41291-2TE
    SKU: 96041168
    $11.90
    Checking Pricing
         
    Color:Black
    Adapter Type:ST Duplex
    No. of Units High:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41291-2TE
    • Color Black
    • Adapter Type ST Duplex
    • No. of Units High 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Black duplex ST fiber adapter, 1 unit high.
    • Multimedia Outlet System (MOS)
    • Modules load into housing from the front or side