Leviton 41294-2QG Multimedia Outlet System (MOS) 2-Port 45° Exit Angled, Grey | Graybar Store
Leviton - Multimedia Outlet System (MOS) 2-Port 45° Exit Angled, Grey - 41294-2QG
+ / - Hover over image to Zoom
Other Views

    Multimedia Outlet System (MOS) 2-Port 45° Exit Angled, Grey

    Manufacturer: Leviton
    Manufacturer #: 41294-2QG
    SKU: 97116763
    $3.80
    Checking Pricing
         
    Color:Grey
    Style:2-Port
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41294-2QG
    • Color Grey
    • Style 2-Port
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey 2-port 45° exit angled module 1.5 units high.
    • Multimedia Outlet System (MOS)
    • Accommodates a combination of QuickPort® connectors, adapters, and blanks
    • Allows for flexibility in applications where deployment of a variety of voice, data, audio, and visual systems is needed