Leviton Multimedia Outlet System (MOS) 2-Port 45° Exit Angled | Graybar Store
Leviton - Multimedia Outlet System (MOS) 2-Port 45° Exit Angled
+ / - Hover over image to Zoom
Other Views

    Multimedia Outlet System (MOS) 2-Port 45° Exit Angled

    Manufacturer: Leviton
         

    Leviton's Multimedia Outlet System (MOS) allows you to customize wallplates with any combination of voice, data, audio, and video MOS QuickPort® adapters and blanks.

    • Multimedia Outlet System (MOS)
    • Accommodates a combination of QuickPort® connectors, adapters, and blanks
    • Allows for flexibility in applications where deployment of a variety of voice, data, audio, and visual systems is needed
    See More >>
    • Manufacturer Leviton
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Style
    Price
    41294-2QW
    97116762
    White
    2-port
    $
    2
    .53
    /
    EA
    97116762
    Color
    White
    Style
    2-port
    $
    2
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    41294-2QI
    97116761
    Ivory
    2-port
    $
    2
    .53
    /
    EA
    97116761
    Color
    Ivory
    Style
    2-port
    $
    2
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    41294-2QT
    25121025
    Light Almond
    2-Port
    $
    3
    .80
    /
    EA
    25121025
    Color
    Light Almond
    Style
    2-Port
    $
    3
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    41294-2QG
    97116763
    Grey
    2-Port
    $
    3
    .80
    /
    EA
    97116763
    Color
    Grey
    Style
    2-Port
    $
    3
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97116762 SKU, 97116762 ANALYTICS...
    Price
    $
    2
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97116761 SKU, 97116761 ANALYTICS...
    Price
    $
    2
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25121025 SKU, 25121025 ANALYTICS...
    Price
    $
    3
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97116763 SKU, 97116763 ANALYTICS...
    Price
    $
    3
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available