Leviton 41290-HDI Multimedia Outlet System HDMI Feedthrough Module, Ivory | Graybar Store
Leviton - Multimedia Outlet System HDMI Feedthrough Module, Ivory - 41290-HDI
+ / - Hover over image to Zoom
Other Views

    Multimedia Outlet System HDMI Feedthrough Module, Ivory

    Manufacturer: Leviton
    Manufacturer #: 41290-HDI
    SKU: 25381029
    $20.17
    Checking Pricing
         
    Color:Ivory
    No. of Units High:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41290-HDI
    • Color Ivory
    • Termination Style Push-On
    • No. of Units High 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HDMI® ivory feedthrough multimedia outlet system module, 1-unit high.
    • Provides HDMI audio and video signal transmission
    • Uncompressed signals
    • 1 unit high