Ortronics (Legrand) OR-41200010 Series II® Multimedia Outlet Panel | Graybar Store
Ortronics (Legrand) - Series II® Multimedia Outlet Panel - OR-41200010
+ / - Hover over image to Zoom
Other Views

    Series II® Multimedia Outlet Panel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-41200010
    SKU: 95012084
    $2.14
    Checking Pricing
         
    Material:Polycarbonate
    Additional Features:Mounts Directly to Any Single or Double-Gang Recessed Wall Box or to Any Surface
    Part Number:OR-41200010
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-41200010
    • Color White
    • Part Number OR-41200010
    • Type TracJack 106-Type Frame
    • Additional Features Mounts Directly to Any Single or Double-Gang Recessed Wall Box or to Any Surface
    • Material Polycarbonate
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Multimedia Outlet Panel, White, Polycarbonate