Ortronics (Legrand) OR-62100001 Housing, Multimedia Outlet, White | Graybar Store
Ortronics (Legrand) - Housing, Multimedia Outlet, White - OR-62100001
+ / - Hover over image to Zoom
Other Views

    Housing, Multimedia Outlet, White

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-62100001
    SKU: 95012146
    $18.53
    Checking Pricing
         
    Height (Inches):6.75 in.
    Size:6.75 H x 6.75 W x 1.68 D in
    Color:Fog White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-62100001
    • Color Fog White
    • Size 6.75 H x 6.75 W x 1.68 D in
    • Type Multimedia Outlet Housing for Fiber and Copper
    • Height (Inches) 6.75 in.
    • Width 6.75 in
    Product Overview:
    Ortronics® Multimedia Outlet Housing, Size: 6.75 H x 6.75 W x 1.68 D in, Fog White