Belden A0407000 MDVO F-Connector Insert | Graybar Store
Belden - MDVO F-Connector Insert - A0407000
+ / - Hover over image to Zoom
Other Views

    MDVO F-Connector Insert

    Manufacturer: Belden
    Manufacturer #: A0407000
    SKU: 93176624
    $6.27
    Checking Pricing
         
    Style:MDVO
    Module:F-Connector
    Color:Almond
    Insert Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # A0407000
    • Color Almond
    • Style MDVO
    • Insert Material Plastic
    • Module F-Connector
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    MDVO insert 1-port F-connector, almond.