Hubbell Premise Wiring NSP12I NetSELECT® Faceplate without Label Field | Graybar Store
Hubbell Premise Wiring - NetSELECT® Faceplate without Label Field - NSP12I
+ / - Hover over image to Zoom
Other Views

    NetSELECT® Faceplate without Label Field

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NSP12I
    SKU: 25089375
    $2.26
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:High-Impact Resistant; Includes Color-Matching Screws; Plate Profile, Color, And Surface Finish Match Hubbell Electrical
    Dimensions (Inches):2.88 W x 0.238 D x 4.62 H
    Part Number:NSP12I
    Color:Ivory
    Size:4.625 x 2.875 in.
    Packaging:1 Each
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NSP12I
    • Color Ivory
    • Part Number NSP12I
    • Size 4.625 x 2.875 in.
    • Mounting Style Flush Mount
    • Type Multimedia Faceplates
    • No. of Ports 2
    • Additional Features High-Impact Resistant; Includes Color-Matching Screws; Plate Profile, Color, And Surface Finish Match Hubbell Electrical
    • Dimensions (Inches) 2.88 W x 0.238 D x 4.62 H
    • Material Thermoplastic
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    netSELECT® Multimedia Face Plate, Ivory, Flush Mount, Thermoplastic, No. of Ports: 2, Dimension (Inches): 2.88 W x 0.238 D x 4.62 H in