Hubbell Premise Wiring NSP101W NetSELECT® Faceplate without Label Field, Midsize | Graybar Store
Hubbell Premise Wiring - NetSELECT® Faceplate without Label Field, Midsize - NSP101W
+ / - Hover over image to Zoom
Other Views

    NetSELECT® Faceplate without Label Field, Midsize

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NSP101W
    SKU: 25089347
    $2.08
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:High-Impact Resistant; Includes Color-Matching Screws; Plate Profile, Color, And Surface Finish Match Hubbell Electrical
    Dimensions (Inches):3.13 W x 0.24 D x 4.88 H
    Part Number:NSP101W
    Color:White
    Size:4.875 x 3.125 in.
    Packaging:1 Each
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NSP101W
    • Color White
    • Part Number NSP101W
    • Size 4.875 x 3.125 in.
    • Mounting Style Flush Mount
    • Type Multimedia Faceplates
    • No. of Ports 1
    • Additional Features High-Impact Resistant; Includes Color-Matching Screws; Plate Profile, Color, And Surface Finish Match Hubbell Electrical
    • Dimensions (Inches) 3.13 W x 0.24 D x 4.88 H
    • Material Thermoplastic
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    netSELECT® Multimedia Face Plate, White, Flush Mount, Thermoplastic, No. of Ports: 1, Dimension (Inches): 3.13 W x 0.24 D x 4.88 H in