Belden 1502P 8771000 Brilliance® Multimedia Control Cable, Beldfoil Shielded, Plenum FEP, 18 AWG; 22/4, Plenum, 1000 ft. | Graybar Store
Belden - Brilliance® Multimedia Control Cable, Beldfoil Shielded, Plenum FEP, 18 AWG; 22/4, Plenum, 1000 ft. - 1502P 8771000
+ / - Hover over image to Zoom
Other Views

    Brilliance® Multimedia Control Cable, Beldfoil Shielded, Plenum FEP, 18 AWG; 22/4, Plenum, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 1502P 8771000
    SKU: 22084371
    $1,901.19
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:22 AWG and 18 AWG
    No. of Conductors:4
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 1502P 8771000
    • Cable Type Plenum
    • No. of Conductors 4
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG and 18 AWG
    • Insulation Material Fluorinated Ethylene Propylene
    • Jacket Material Low Smoke PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Brilliance® 1502P Multimedia Control Cable, No. of Conductors: 4, Conductor Size: 18 AWG; 22 AWG, Plenum, Tinned Copper, Fluorinated Ethylene Propylene