Hubbell Wiring Device - Kellems RJ600 Multimedia Box | Graybar Store
Hubbell Wiring Device - Kellems - Multimedia Box - RJ600
+ / - Hover over image to Zoom
Other Views

    Multimedia Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RJ600
    SKU: 25081599
    $8.14
    Checking Pricing
         
    Bracket:No Bracket
    Box Style:Rectangular
    No. of Gangs:1-Gang
    Depth:3 in.
    Packaging:1 per Carton
    Use With:JLOAD Multimedia Outlet
    Knockouts:1/2 (7) in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RJ600
    • Box Style Rectangular
    • Bracket No Bracket
    • Depth 3 in.
    • Knockouts 1/2 (7) in
    • No. of Gangs 1-Gang
    • Material Steel
    • Packaging 1 per Carton
    • Use With JLOAD Multimedia Outlet
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    netSELECT® tradeSELECT® Multimedia Box, Steel, Depth: 3 in, Knockouts: 1/2 in, Packaging: 1 per Carton