ITW Linx ML25-CAT5-LAN Multiline ML25 - CAT 5E Building Entrance Surge Protection, 25 Pair Count | Graybar Store
ITW Linx - Multiline ML25 - CAT 5E Building Entrance Surge Protection, 25 Pair Count - ML25-CAT5-LAN
+ / - Hover over image to Zoom
Other Views

    Multiline ML25 - CAT 5E Building Entrance Surge Protection, 25 Pair Count

    Manufacturer: ITW Linx
    Manufacturer #: ML25-CAT5-LAN
    SKU: 99652330
    $570.43
    Checking Pricing
         
    Dimensions:4.06 Inch W X 2.25 Inch D X 10 Inch H
    Input/Output:110 Punchdown
    Clamping Voltage:16V
    Pair Count:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Linx
    • Manufacturer # ML25-CAT5-LAN
    • Dimensions 4.06 Inch W X 2.25 Inch D X 10 Inch H
    • Pair Count 25
    • Clamping Voltage 16V
    • Input/Output 110 Punchdown
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Protects high-performance 25-pair category 5e outside plant cables as well as category 5e UTP cables for LAN/Data, T1/ISDN applications (16V clamping).