Square D (Schneider Electric) 9001SKR9P1RH13 Multifunction 2-Position 1NO/1NC Operator Screw-On 1-5/8 in. Plastic Head | Graybar Store
Square D (Schneider Electric) - Multifunction 2-Position 1NO/1NC Operator Screw-On 1-5/8 in. Plastic Head - 9001SKR9P1RH13
+ / - Hover over image to Zoom
Other Views

    Multifunction 2-Position 1NO/1NC Operator Screw-On 1-5/8 in. Plastic Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKR9P1RH13
    SKU: 88318589
    $342.03
    Checking Pricing
         
    Color:Red
    Additional Features:Maintained 1NO/1NC
    No. of Positions:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKR9P1RH13
    • Color Red
    • Additional Features Maintained 1NO/1NC
    • No. of Positions 2
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Maintained 2-position 30mm 1NO/1NC push-pull operator with red knob.
    • 1NO/1NC contacts
    • 110-120 V
    • 50-60 Hz frequency