Edwards Signaling PAM1 Fire Alarm Control & Supervision Relay, SPDT, LED Indicator | Graybar Store
Edwards Signaling - Fire Alarm Control & Supervision Relay, SPDT, LED Indicator - PAM1
+ / - Hover over image to Zoom
Other Views

    Fire Alarm Control & Supervision Relay, SPDT, LED Indicator

    Manufacturer: Edwards Signaling
    Manufacturer #: PAM1
    SKU: 97210950
    $25.49
    Checking Pricing
         
    Additional Features:6 in Wire Leads for Electrical Connections; Encapsulated 10 A Relay; Energized by 1 of 3 Input Voltages; Mounted By
    Voltage Rating:24 V AC; 115 V AC; 24 V DC
    Poles:1
    Contact Operation:1NC/1NO
    Amperage Rating:10:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # PAM1
    • Additional Features 6 in Wire Leads for Electrical Connections; Encapsulated 10 A Relay; Energized by 1 of 3 Input Voltages; Mounted By
    • Amperage Rating 10:00 AM
    • Contact Operation 1NC/1NO
    • Poles 1
    • Voltage Rating 24 V AC; 115 V AC; 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Multi-Voltage Device, Voltage Rating: 24 V AC; 115 V AC; 24 V DC, Amperage Rating: 10 A, Poles: 1