GE Lighting MXR50/C/U/MED/O MULTI-VAPOR HID LAMP | Graybar Store
GE Lighting - MULTI-VAPOR HID LAMP - MXR50/C/U/MED/O
+ / - Hover over image to Zoom
Other Views

    MULTI-VAPOR HID LAMP

    Manufacturer: GE Lighting
    Manufacturer #: MXR50/C/U/MED/O
    SKU: 99703327
    $46.96
    Checking Pricing
         
    Wattage:50
    Rated Life (Hour):10000
    Initial/Mean Lumens:3200/1500
    Color Temperature (Kelvin):3500
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MXR50/C/U/MED/O
    • Base Type E26
    • Brand Protected Multi-Vapor
    • Bulb Shape ED17
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 3200/1500
    Product Overview:
    GE Protected Multi-Vapor® PulseArc® Quartz Metal Halide ED17