Valcom V-9927A Multi-Tone Generator | Graybar Store
Valcom - Multi-Tone Generator - V-9927A
+ / - Hover over image to Zoom
Other Views

    Multi-Tone Generator

    Manufacturer: Valcom
    Manufacturer #: V-9927A
    SKU: 90011956
    $139.08
    Checking Pricing
         
    Dimensions:3.5 x 4.6 x 8.2 inches
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9927A
    • Dimensions 3.5 x 4.6 x 8.2 inches
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Multi-Tone generator adds 8 different tones over paging system.
    • Power Units (-2)
      • Automatically overrides pages or music
      • Choice of 15 different tones
      • Contact closure activation/li>
      • Choice of 2 Sets of Tones: Set 1
      • Whoop 698 Hz (USA Standard Immediate Evacuation Signals
      • Dual Chime 880/698 Hz
      • Burst 880 Hz (USA Standard Immediate Evacuation Signals)