Leviton OSW12-M0W Multi-Technology Wall/Corner Occupancy Sensor, White | Graybar Store
Leviton - Multi-Technology Wall/Corner Occupancy Sensor, White - OSW12-M0W
+ / - Hover over image to Zoom
Other Views

    Multi-Technology Wall/Corner Occupancy Sensor, White

    Manufacturer: Leviton
    Manufacturer #: OSW12-M0W
    SKU: 25047055
    $159.12
    Checking Pricing
         
    Color:White
    Installation Type:Wall/Corner
    Coverage (Degrees / Square Feet):110/1200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSW12-M0W
    • Color White
    • Coverage (Degrees / Square Feet) 110/1200
    • Installation Type Wall/Corner
    • Sensor Type Passive Infrared/Ultrasonic
    • Time Delay Type Self-Adjusting
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 24V DC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Multi-Technology, 110 Degree, 1200 sq. ft. Coverage, Self-Adjusting, Wall Mount Occupancy Sensor, White