Thomas and Betts Homac CSR 350 Multi-Tap Encapsulated Splice 1 Way Configuration | Graybar Store
Thomas and Betts Homac - Multi-Tap Encapsulated Splice 1 Way Configuration - CSR 350
+ / - Hover over image to Zoom
Other Views

    Multi-Tap Encapsulated Splice 1 Way Configuration

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: CSR 350
    SKU: 25282895
    $49.75
    Checking Pricing
         
    Wire Size:350 kcmil to 6 AWG
    Stud Size (Inches):3/8
    Use With:Aluminum Cables; Copper Cables
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # CSR 350
    • Insulation Material PVC
    • Stud Size (Inches) 3/8
    • Wire Size 350 kcmil to 6 AWG
    • For Use With Aluminum, Copper Conductor
    • Use With Aluminum Cables; Copper Cables
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Multi-Tap Encapsulated Splice 1 Way Configuration, Aluminum, Wire Size: 350 kcmil to 6 AWG, PVC