Panduit PCSB350-3-4 Multi-Tap Connector | Graybar Store
Panduit - Multi-Tap Connector - PCSB350-3-4
+ / - Hover over image to Zoom
Other Views

    Multi-Tap Connector

    Manufacturer: Panduit
    Manufacturer #: PCSB350-3-4
    SKU: 99517735
    $37.21
    Checking Pricing
         
    No. of Ports:3
    Tap Conductor Size:350 kcmil to 10 Str AWG
    Use With:Aluminum Conductors; Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCSB350-3-4
    • No. of Ports 3
    • Insulation Material PVC
    • Materials Aluminum
    Product Overview:
    PCSB350 Series Multi-Tap Connector, Aluminum, PVC, No. of Ports: 3, Tap Conductor Size: 350 kcmil to 10 Str AWG