Panduit PCSB4-6S-6Y Multi-Tap Connector | Graybar Store
Panduit - Multi-Tap Connector - PCSB4-6S-6Y
+ / - Hover over image to Zoom
Other Views

    Multi-Tap Connector

    Manufacturer: Panduit
    Manufacturer #: PCSB4-6S-6Y
    SKU: 25069070
    $28.35
    Checking Pricing
         
    No. of Ports:6
    Tap Conductor Size:10 Sol to 14 Sol AWG; 4 Str to 14 Str AWG
    Use With:Aluminum Conductors; Copper Conductors
    Stud Size (Inches):1/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCSB4-6S-6Y
    • No. of Ports 6
    • Insulation Material PVC
    • Materials Aluminum
    • Stud Size (Inches) 1/8
    Product Overview:
    PCSB4 Series Multi-Tap Connector, Aluminum, PVC, No. of Ports: 6, Tap Conductor Size: 10 Sol to 14 Sol AWG; 4 Str to 14 Str AWG