Panduit PCSB250-6S-4Y Multi-Tap Connector | Graybar Store
Panduit - Multi-Tap Connector - PCSB250-6S-4Y
+ / - Hover over image to Zoom
Other Views

    Multi-Tap Connector

    Manufacturer: Panduit
    Manufacturer #: PCSB250-6S-4Y
    SKU: 25069059
    $37.40
    Checking Pricing
         
    No. of Ports:6
    Tap Conductor Size:250 kcmil to 10 Str AWG
    Use With:Aluminum Conductors; Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCSB250-6S-4Y
    • No. of Ports 6
    • Insulation Material PVC
    • Materials Aluminum
    Product Overview:
    PCSB250 Series Multi-Tap Connector, Aluminum, PVC, No. of Ports: 6, Tap Conductor Size: 250 kcmil to 10 Str AWG