Panduit PCSB2/0-5S-4Y Multi-Tap Connector | Graybar Store
Panduit - Multi-Tap Connector - PCSB2/0-5S-4Y
+ / - Hover over image to Zoom
Other Views

    Multi-Tap Connector

    Manufacturer: Panduit
    Manufacturer #: PCSB2/0-5S-4Y
    SKU: 25069053
    $28.91
    Checking Pricing
         
    No. of Ports:5
    Tap Conductor Size:10 to 14 Sol AWG, 2/0 to 14 Str AWG
    Use With:Aluminum Conductors; Copper Conductors
    Stud Size (Inches):3/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCSB2/0-5S-4Y
    • No. of Ports 5
    • Insulation Material PVC
    • Materials Aluminum
    • Stud Size (Inches) 3/16
    Product Overview:
    PCSB2/0 Series Multi-Tap Connector, Aluminum, PVC, No. of Ports: 5, Tap Conductor Size: 10 to 14 Sol AWG; 2/0 to 14 Str AWG