NSI Industries IPLG1-3 Multi-Tap | Graybar Store
NSI Industries - Multi-Tap - IPLG1-3
+ / - Hover over image to Zoom
Other Views

    Multi-Tap

    Manufacturer: NSI Industries
    Manufacturer #: IPLG1-3
    SKU: 25170492
    $29.65
    Checking Pricing
         
    Wire Size:1 to 10 (Class B, C, D) AWG, 2 to 10 (Class K, M, I) AWG
    Use With:Copper Conductors; Plastisol Wires
    No. of Ports:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # IPLG1-3
    • No. of Ports 3
    • Insulation Material Plastisol
    • Materials Tin-Plated Copper
    • Wire Size 1 to 10 (Class B, C, D) AWG, 2 to 10 (Class K, M, I) AWG
    • Use With Copper Conductors; Plastisol Wires
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polaris™ Multi-Tap, Plastisol, Wire Size: 1 to 10 (Class B, C, D) AWG; 2 to 10 (Class K, M, I) AWG, High-Dielectric Strength Plastisol, No. of Ports: 3