Edwards Signaling 125XBRIRGA120A Chameleon XTRA-BRITETM™ LED Multi-Status Indicator | Graybar Store
Edwards Signaling - Chameleon XTRA-BRITETM™ LED Multi-Status Indicator - 125XBRIRGA120A
+ / - Hover over image to Zoom
Other Views

    Chameleon XTRA-BRITETM™ LED Multi-Status Indicator

    Manufacturer: Edwards Signaling
    Manufacturer #: 125XBRIRGA120A
    SKU: 25398564
    $326.95
    Checking Pricing
         
    Additional Features:High-impact polycarbonate lens; LED light source; NEMA Type 4X enclosure
    Height (Inches):3.875
    Color:Black/Grey
    Mount Type:Panel
    Width (Inches):3.25
    Lens Color:Amber; Green; Red
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 125XBRIRGA120A
    • Color Black/Grey
    • Voltage (Volts) 120
    • Additional Features High-impact polycarbonate lens; LED light source; NEMA Type 4X enclosure
    • Height (Inches) 3.875
    • Lens Color Amber; Green; Red
    • Mount Type Panel
    • Width (Inches) 3.25
    • Country of Origin US - USA
    Product Overview:
    XTRA-BRITE™ Multi-Status LED Indicator, Voltage (Volts): 120 V ac, Height (Inches): 3.875 in, Width (Inches): 3.25 in, Lens Color: Amber; Green; Red, Mount Type: Panel