Edwards Signaling 108I-RGA-G1 108 Series Multi-Status LED Chameleon Multi-Status Indicator | Graybar Store
Edwards Signaling - 108 Series Multi-Status LED Chameleon Multi-Status Indicator - 108I-RGA-G1
+ / - Hover over image to Zoom
Other Views

    108 Series Multi-Status LED Chameleon Multi-Status Indicator

    Manufacturer: Edwards Signaling
    Manufacturer #: 108I-RGA-G1
    SKU: 25404837
    $432.15
    Checking Pricing
         
    Additional Features:3 LED Visual Signals in One Compact Housing; IP65 rated; NEMA Type 3R and Type 4X
    Height (Inches):7.75
    Mount Type:Conduit; Panel
    Width (Inches):3
    Lens Color:Amber; Green; Red
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 108I-RGA-G1
    • Voltage (Volts) 24
    • Additional Features 3 LED Visual Signals in One Compact Housing; IP65 rated; NEMA Type 3R and Type 4X
    • Height (Inches) 7.75
    • Lens Color Amber; Green; Red
    • Mount Type Conduit; Panel
    • Width (Inches) 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Chameleon™ 108 Multi-Status Indicator, Voltage (Volts): 24 V dc, Height (Inches): 7.75 in, Width (Inches): 3 in, Lens Color: Amber; Green; Red, Mount Type: Conduit; Panel