Bourns 2410-310-G-BC Multi-Stage Protector | Graybar Store
Bourns - Multi-Stage Protector - 2410-310-G-BC
+ / - Hover over image to Zoom
Other Views

    Multi-Stage Protector

    Manufacturer: Bourns
    Manufacturer #: 2410-310-G-BC
    SKU: 25278636
    $5.47
    Checking Pricing
         
    Protection Type:Over Voltage Protection
    Module:5-Pin Multi-Stage Protector
    Output Voltage:300 to 400 V
    Additional Features:Multi-Stage Protection
    Color:Yellow
    Dimensions:1.66 L x 0.5 W x 0.75 H in
    Depth:0.75 in
    Brand or Series:MSP, 2410
    Width (Inches):0.5
    Amps:30 A
    Material:Solid Brass (Pins)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bourns
    • Manufacturer # 2410-310-G-BC
    • Color Yellow
    • Dimensions 1.66 L x 0.5 W x 0.75 H in
    • Additional Features Multi-Stage Protection
    • Amps 30 A
    • Brand or Series MSP, 2410
    • Depth 0.75 in
    • Module 5-Pin Multi-Stage Protector
    • Output Voltage 300 to 400 V
    • Protection Type Over Voltage Protection
    • Width (Inches) 0.5
    • Material Solid Brass (Pins)
    • SAP Material Type ZSTD
    • Country of Origin CR - Costa Rica
    Product Overview:
    MSP® 2410 Multi-Stage Protector, Dimensions: 1.66 L x 0.5 W x 0.75 H in, Protection Type: Over Voltage Protection, Solid Brass (Pins), Yellow